Motion
13103
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552536
MFR #13103
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552536
MFR #13103

Mfr description
13103 4" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    3/8 in-24 UNF
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.9000 in
  • Threaded Arbor Size
    3/8-24 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382131036
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNF
  • Specification
    ANSI B165.1
  • UPC_NO
    012382131036
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)