Motion
13105
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552537
MFR #13105
Your Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552537
MFR #13105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.39/each(List $43.00)

Overview

Mfr description
13105 4" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    1/2-13 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382131050
  • UPC_NO
    012382131050
  • Brush Type
    Wheel
  • Overall Length
    3.9000 in
  • Arbor Hole Thread Size
    1/2-13 UNC
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text