Motion
13106
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552538
MFR #13106
Price$36.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552538
MFR #13106

Mfr description
13106 4" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.76/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.9000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    High-Performance
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382131067
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382131067
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)