Motion
13108
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 RPM
MI ITEM #01552540
MFR #13108
List Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 RPM
MI ITEM #01552540
MFR #13108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.03/each for your price

Overview

Mfr description
13108 4" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    M10x1.5 mm
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382131081
  • UPC_NO
    012382131081
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text