Motion
13117
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552548
MFR #13117
Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 20000 rpm
Mi Item #01552548
MFR #13117

Mfr description
13117 4" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.77/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Hole Thread Size
    3/8 in - 24
  • Arbor Size
    3/8 in - 24
  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    3/8 in - 24
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    3/8 in - 24
  • Outside Diameter
    4.0000 in
  • Overall Length
    3.9000 in
  • Reduced Arbor Hole Size
    3/8 in - 24 UNF
  • Threaded Arbor Size
    3/8-24 in
  • Trim Length
    7/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    3/8 in - 24 UNF Nut
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    13117
  • Manufacturer Upc Number
    012382131173
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382131173
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)