Motion
13125
Roughneck Wheel Brush - 4 in Diam, 3/16 in Width, 20000 RPM
MI ITEM #01552552
MFR #13125
List Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4 in Diam, 3/16 in Width, 20000 RPM
MI ITEM #01552552
MFR #13125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.89/each for your price

Overview

Mfr description
13125 4" STRINGER BEAD TWIST WIRE WHEEL
  • Very narrow face for hard-to-reach areas
  • Steel and stainless steel fill
  • Arbor hole: M10 x 1.25 (#13125), 5/8-11 UNC all others
  • Primarily for weld cleaning

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    M10x1.25 mm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382131258
  • UPC_NO
    012382131258
  • Overall Length
    4.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text