Motion
13128
Roughneck Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #01552555
MFR #13128
List Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #01552555
MFR #13128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.89/each for your price

Overview

Mfr description
13128 4" STRINGER BEAD TWIST WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    3/8-24 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382131289
  • UPC_NO
    012382131289
  • Brush Type
    Wheel
  • Overall Length
    3.9500 in
  • Arbor Hole Thread Size
    3/8 in-24 UNF
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Fabrication
  • Shank Thread Type
    UNF
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text