Motion
13130
Roughneck Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
Mi Item #01552556
MFR #13130
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
Mi Item #01552556
MFR #13130

Mfr description
13130 4" STRINGER BEAD TWIST WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in - 13
  • Arbor Hole Thread Size
    1/2 in - 13
  • Arbor Size
    1/2 in - 13
  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    1/2 in - 13
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    1/2 in - 13
  • Outside Diameter
    4.0000 in
  • Overall Length
    4.0000 in
  • Reduced Arbor Hole Size
    1/2 in - 13 UNC
  • Threaded Arbor Size
    1/2-13 in
  • Trim Length
    7/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    1/2 in - 13 UNC Nut
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    13130
  • Manufacturer Upc Number
    012382131302
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382131302
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)