Motion
13134
Roughneck Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
Mi Item #01552560
MFR #13134
Price$57.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 4.0000 in Diam, 3/16 in Width, 20000 rpm
Mi Item #01552560
MFR #13134

Mfr description
13134 4" STRINGER BEAD TWIST WIRE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.67/each

Specifications

Dimensions

  • Arbor Hole Size
    M14 x 2.0000 in
  • Arbor Hole Thread Size
    M14 x 2.0000 in
  • Arbor Size
    M14 x 2.0000 in
  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    M14 x 2.0
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    M14 x 2.0
  • Outside Diameter
    4.0000 in
  • Overall Length
    0.8750 in
  • Reduced Arbor Hole Size
    M14 x 2.0
  • Threaded Arbor Size
    M14x2 mm
  • Trim Length
    7/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Threaded Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Handle Type
    No Handle
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    13134
  • Manufacturer Upc Number
    012382131340
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Wheel Brushes
  • Scraper
    Without Scraper
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382131340
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)