Motion
13150
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, M10x1.25 mm Arbor Size
MI ITEM #01552564
MFR #13150
Your Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, M10x1.25 mm Arbor Size
MI ITEM #01552564
MFR #13150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.54/each(List $45.48)

Overview

Mfr description
13150 3-1/2" SINGLE ROW WIRE CUP BRUSH
  • Provides Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382131500
  • Max Rpm
    13300 rpm
  • Specification
    ANSI B165.1
  • Arbor Hole Thread Size
    M10 x 1.25
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.023 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382131500
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.6000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text