Motion
13152
3-1/2" Single Row Knot Wire Cup Brush, .023" Steel Fill, M14 x 2.0 Nut
MI ITEM #01552566
MFR #13152
List Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Single Row Knot Wire Cup Brush, .023" Steel Fill, M14 x 2.0 Nut
MI ITEM #01552566
MFR #13152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.48/each for your price

Overview

Mfr description
13152 3-1/2" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382131524
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Manufacturer Upc Number
    012382131524
  • Overall Length
    3.9380 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought