Motion
13153
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, 3/8-24 in Arbor Size
MI ITEM #01552567
MFR #13153
Your Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, 3/8-24 in Arbor Size
MI ITEM #01552567
MFR #13153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.54/each(List $45.48)

Overview

Mfr description
13153 3-1/2" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382131531
  • Max Rpm
    13300 rpm
  • Specification
    ANSI B165.1
  • Arbor Hole Thread Size
    3/8 in-24 UNF
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.023 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382131531
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.5000 in
  • Shank Thread Type
    UNF
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text