Overview
Mfr description
13159 3-1/2" SINGLE ROW WIRE CUP BRUSH
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO012382131593
- Max Rpm13000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382131593
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data