Motion
13178
3-1/2" Crimped Wire Cup Brush, .014" Steel Fill, 3/8"-24 UNF Nut
MI ITEM #01552579
MFR #13178
List Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Crimped Wire Cup Brush, .014" Steel Fill, 3/8"-24 UNF Nut
MI ITEM #01552579
MFR #13178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.04/each for your price

Overview

Mfr description
13178 3-1/2" CRIMPED WIRE CUP BRUSH
  • Solid ring construction for high performance and long-life
  • Provide very flexible brushing action and the most consistent performance for demanding light duty cleaning applications
  • Feature a threaded nut for use on angle grinders
  • For light to medium duty, general purpose applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382131784
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Manufacturer Upc Number
    012382131784
  • Overall Length
    3.3500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text