Motion
13180
MI ITEM #01552580
MFR #13180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552580
MFR #13180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13180 3-1/2" CRIMPED WIRE CUP BRUSH
  • For use on large, flat surface areas
  • Provides fast, heavy-duty brushing action
  • Designed for use on production equipment, angle grinders and portable power tools
  • Applications: Heavy-duty cleaning of large metal surfaces, cleaning prior to welding, weld scale and corrosion removal, rust and paint removal, roughening and de-burring
  • “P” on end of part number indicates a display packaged product

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382131807
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text