Motion
13182
Cup Brush - Stainless Steel Material, Crimped, 3-1/2 in Diam., Threaded Arbor Mount, M10x1.25 mm Arbor Size
Mi Item #01552582
MFR #13182
Price$87.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 3-1/2 in Diam., Threaded Arbor Mount, M10x1.25 mm Arbor Size
Mi Item #01552582
MFR #13182

Mfr description
13182 3-1/2" CRIMPED WIRE CUP BRUSH
  • Solid ring construction for high performance and long-life
  • Provide very flexible brushing action and the most consistent performance for demanding light duty cleaning applications
  • Feature a threaded nut for use on angle grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.14/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    M10 x 1.25
  • Bristle Diameter  
    0.014 in
  • Diameter  
    3-1/2 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.2000 in
  • Threaded Arbor Size  
    M10x1.25 mm
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Grade
    Medium
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382131821
  • Max Rpm
    13300 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382131821
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)