Motion
13188
Cup Brush - Stainless Steel Material, Crimped, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552587
MFR #13188
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552587
MFR #13188

Mfr description
13188 3-1/2" CRIMPED WIRE CUP BRUSH
  • For Light to Medium Duty, General Purpose Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    3-1/2 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.1000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Industry Use
    Facility Maintenance, Manufacturing, Fabrication
  • Manufacturer Upc Number
    012382131883
  • Max Rpm
    13300 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382131883
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)