Motion
13201
Wheel Brush - 3.0000 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #01552588
MFR #13201
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #01552588
MFR #13201

Mfr description
13201 3" STANDARD TWIST WIRE WHEEL
  • Intended for use primarily on small and large right angle grinders
  • Individual knot hole construction available in heat-treated steel or Type 302 stainless steel
  • Applications: Removing powder-coating, epoxy-based paints, and rubberized coatings, weld preparation and cleaning, cleaning scale and heavy corrosion, removing heavy burrs from large pieces after cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Hole Thread Size
    3/8 in - 24
  • Arbor Size
    3/8 in - 24
  • Bristle Diameter
    0.014 in
  • Bristle Length
    0.6250 in
  • Brush Diameter
    3.0000 in
  • Brush Length
    0.6250 in
  • Center Hole Diameter
    3/8 in - 24
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0140 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Inside Diameter
    3/8 in - 24
  • Outside Diameter
    3.0000 in
  • Overall Length
    3.1500 in
  • Reduced Arbor Hole Size
    3/8 in - 24 UNF
  • Threaded Arbor Size
    M10x1.25 mm
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    3/8 in - 24 UNF Nut
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    13201
  • Manufacturer Upc Number
    012382132019
  • Material
    Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382132019
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)