Motion
13243
Cup Brush - Steel Material, Crimped, 3 in Diam., Threaded Arbor Mount, 3/8-24 in Arbor Size
MI ITEM #01552594
MFR #13243
Your Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 3 in Diam., Threaded Arbor Mount, 3/8-24 in Arbor Size
MI ITEM #01552594
MFR #13243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.54/each(List $37.42)

Overview

Mfr description
13243 3" CRIMPED WIRE CUP BRUSH
  • For light to medium duty, general purpose applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382132439
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1
  • Arbor Hole Thread Size
    3/8 in-24 UNF
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382132439
  • Mounting Type
    Threaded Nut
  • Overall Length
    2.8500 in
  • Shank Thread Type
    UNF
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought