Motion
13276
Wheel Brush - 4 in Diam, 1/4 in Width, 20000 rpm
Mi Item #01552609
MFR #13276
Price$60.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/4 in Width, 20000 rpm
Mi Item #01552609
MFR #13276

Mfr description
13276 4" CABLE TWIST WIRE WHEEL
  • provide maximum brushing action with minimal flexibility
  • ideal for demanding cleaning and surface preparation applications on relatively smooth surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Face Width
    1/4 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Grade
    High-Performance
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382132767
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382132767
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)