Motion
13406
Knot Wire Bevel Brush 4", .014" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552621
MFR #13406
Your Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knot Wire Bevel Brush 4", .014" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552621
MFR #13406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.96/each(List $37.02)

Overview

Mfr description
13406 4" KNOT WIRE BEVEL BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility
  • Ideal for cleaning filet welds and into corners

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382134068
  • UPC_NO
    012382134068
  • Fill Diameter
    0.014 in
  • Fill Material
    Steel
  • Overall Length
    3.9500 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought