Motion
13416
Bevel Brush, Dia. : 4", Bristle Material: Stainless Steel, Maximum RPM: 12500RPM
Mi Item #01552627
MFR #13416
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Brush, Dia. : 4", Bristle Material: Stainless Steel, Maximum RPM: 12500RPM
Mi Item #01552627
MFR #13416

Mfr description
13416 4" KNOT WIRE BEVEL BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.08/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.9000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Bevel
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382134167
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Bevel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382134167
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)