Motion
13423
MI ITEM #01552630
MFR #13423
List Price$36.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01552630
MFR #13423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.61/each for your price

Overview

Mfr description
13423 4" KNOT WIRE BEVEL BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    M14x2 mm
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382134235
  • UPC_NO
    012382134235
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text