Motion
13426
Bevel Brush, Dia. : 4", Bristle Material: Steel, Maximum RPM: 12500RPM
MI ITEM #01552633
MFR #13426
Your Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Brush, Dia. : 4", Bristle Material: Steel, Maximum RPM: 12500RPM
MI ITEM #01552633
MFR #13426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.84/each(List $36.61)

Overview

Mfr description
13426 4" KNOT WIRE BEVEL BRUSH
  • Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility
  • Ideal for cleaning filet welds and into corners

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382134266
  • UPC_NO
    012382134266
  • Brush Type
    Bevel
  • Fill Diameter
    0.020 in
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Overall Length
    4.0500 in
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text