Motion
13436
Knot Wire Bevel Brush 4", .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552639
MFR #13436
List Price$64.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knot Wire Bevel Brush 4", .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552639
MFR #13436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.14/each for your price

Overview

Mfr description
13436 4" KNOT WIRE BEVEL BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility
  • Ideal for cleaning filet welds and into corners

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382134365
  • UPC_NO
    012382134365
  • Fill Diameter
    0.020 in
  • Fill Material
    Stainless Steel
  • Overall Length
    4.0000 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought