Motion
13476
Bevel Brush, Dia. : 4-1/2", Bristle Material: Steel, Maximum RPM: 12500RPM
Mi Item #01552657
MFR #13476
Price$59.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Brush, Dia. : 4-1/2", Bristle Material: Steel, Maximum RPM: 12500RPM
Mi Item #01552657
MFR #13476

Mfr description
13476 4-1/2" KNOT WIRE BEVEL BRUSH
  • Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility
  • Ideal for cleaning filet welds and into corners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.35/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4-1/2 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.4000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Bevel
  • Fill Material
    Steel
  • Grade
    High-Performance
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382134761
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Bevel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382134761
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)