Motion
13486
Bevel Brush, Dia. : 4-1/2", Bristle Material: Stainless Steel, Maximum RPM: 12500RPM
Mi Item #01552663
MFR #13486
Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Brush, Dia. : 4-1/2", Bristle Material: Stainless Steel, Maximum RPM: 12500RPM
Mi Item #01552663
MFR #13486

Mfr description
13486 4-1/2" KNOT WIRE BEVEL BRUSH
  • Saucer-shaped radial wheels which provide a heavy duty brushing action with some flexibility
  • Ideal for cleaning filet welds and into corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.54/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.02 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    4.5000 in
  • Brush Length
    1.0000 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    4.5000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    4.5000 in
  • Overall Length
    4.3500 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    5/8 in - 11 UNC
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    13486
  • Manufacturer Upc Number
    012382134860
  • Material
    Stainless Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Bevel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382134860
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)