Motion
14076
Cup Brush - Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552669
MFR #14076
List Price$84.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552669
MFR #14076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.88/each for your price

Overview

Mfr description
14076 6" CRIMPED CUP BRUSH (INT. NUT)
  • For use on large, flat surface areas
  • Provides fast, heavy-duty brushing action
  • Designed for use on production equipment, angle grinders and portable power tools
  • Applications: Heavy-duty cleaning of large metal surfaces, cleaning prior to welding, weld scale and corrosion removal, rust and paint removal, roughening and de-burring
  • “P” on end of part number indicates a display packaged product

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382140762
  • Max Rpm
    6600 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing, Facility Maintenance
  • Manufacturer Upc Number
    012382140762
  • Mounting Type
    Threaded Nut
  • Overall Length
    6.0000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text