Motion
14126
Cup Brush - Stainless Steel Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552670
MFR #14126
Your Price$110.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552670
MFR #14126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$110.21/each(List $135.27)

Overview

Mfr description
14126 4" CRIMPED WIRE CUP BRUSH
  • For Light to Medium Duty, General Purpose Applications

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382141264
  • Max Rpm
    10200 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382141264
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.5500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought