Motion
14166
6" Crimped Wire Cup Brush , .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552671
MFR #14166
List Price$210.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Crimped Wire Cup Brush , .020" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552671
MFR #14166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.51/each for your price

Overview

Mfr description
14166 6" CRIMPED CUP BRUSH (INT. NUT)
  • For light to medium duty, general purpose applications
  • Suitable for right angle grinder

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382141660
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.020 in
  • Manufacturer Upc Number
    012382141660
  • Overall Length
    6.0000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text