Motion
14206
Cup Brush - Steel Material, Crimped, 5 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552672
MFR #14206
Price$64.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 5 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552672
MFR #14206

Mfr description
14206 5" CRIMPED WIRE CUP BRUSH
  • For Light to Medium Duty, General Purpose Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.66/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    5 in
  • Fill Diameter
    0.014 in
  • Overall Length
    4.7000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382142063
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382142063
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)