Motion
14256
Cup Brush - Stainless Steel Material, Crimped, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552674
MFR #14256
Price$160.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 5.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552674
MFR #14256

Mfr description
14256 5" CRIMPED WIRE CUP BRUSH
  • For light to medium duty, general purpose applications
  • Suitable for right angle grinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.78/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.02 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    5.0000 in
  • Brush Length
    1.2500 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    5.0000 in
  • Diameter (Wire)
    0.0200 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    5.0000 in
  • Overall Length
    4.8500 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    5/8 in - 11 UNC
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    14256
  • Manufacturer Upc Number
    012382142568
  • Material
    Stainless Steel
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382142568
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)