Motion
14300
Cup Brush - Steel Material, Crimped, 1-3/4 in Diam., Shank Mount
Mi Item #01552675
MFR #14300
Price$17.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 1-3/4 in Diam., Shank Mount
Mi Item #01552675
MFR #14300

Mfr description
14300 1-3/4" CRIMPED WIRE CUP BRUSH
  • For Light to Medium Duty, General Purpose Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.38/each

Specifications

Dimensions

  • Bristle Diameter  
    0.006 in
  • Diameter  
    1-3/4 in
  • Fill Diameter
    0.006 in
  • Overall Length
    2.1500 in
  • Shank Diameter  
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Automotive, Fabrication, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382143008
  • Max Rpm
    13000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382143008
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)