Motion
14401
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 2.7500 in Diam., Shank Mount
MI ITEM #01552680
MFR #14401
Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 2.7500 in Diam., Shank Mount
MI ITEM #01552680
MFR #14401

Mfr description
14401 2-3/4" NYLOX CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.13/each

Specifications

Dimensions

  • Bristle Diameter  
    0.022 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    2.7500 in
  • Brush Length
    1.2500 in
  • Diameter  
    2.7500 in
  • Diameter (Wire)
    0.0220 in
  • Filament Wire Diameter
    0.0220 in
  • Filament Wire Diameter Range
    0.0220 in
  • Fill Diameter
    2.7500 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    1.2500 in
  • Shank Diameter  
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1-1/4 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Shank
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Grey
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Color
    Grey
  • Connector Type
    1/4 in Shank
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    14401
  • Manufacturer Upc Number
    012382144012
  • Material
    Abrasive Nylon
  • Max Rpm
    6000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Shank Material
    Steel
  • Specification
    ANSI B165.1
  • Stem Material
    Steel
  • Type
    Cup Brush
  • UPC_NO
    012382144012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)