Overview
Mfr description
14403 2-3/4" NYLOX CUP BRUSH
Specifications
- Bristle MaterialSilicon Carbide-Coated Nylon
- Bristle TypeCrimped
- Bristle Diameter
- Grit Number180
- Trim Length1-1/4 in
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO012382144036
- Max Rpm6000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382144036
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data