Motion
14404
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 2-3/4 in Diam., Shank Mount
MI ITEM #01552682
MFR #14404
Your Price$61.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 2-3/4 in Diam., Shank Mount
MI ITEM #01552682
MFR #14404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.52/each(List $70.75)

Overview

Mfr description
14404 2-3/4" NYLOX CUP BRUSH
  • Ideal for Deburring and Finishing in Light-Duty Applications
  • Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Grit Number
    120
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382144043
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • Brush Diameter
    2-3/4 in
  • Fill Material
    Abrasive Nylon
  • Brush Type
    Cup Brush
  • Color
    Grey
  • Fill Diameter
    0.040 in
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382144043
  • Overall Length
    3.0500 in
  • Stem Diameter
    1/4 in
  • Stem Material
    Steel
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought