Motion
14413
3-1/2" Nylox Cup Brush, .035/180SC Crimped Fill, 5/8"-11 UNC Nut
MI ITEM #01552684
MFR #14413
List Price$98.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Nylox Cup Brush, .035/180SC Crimped Fill, 5/8"-11 UNC Nut
MI ITEM #01552684
MFR #14413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.40/each for your price

Overview

Mfr description
14413 3-1/2" NYLOX CUP BRUSH
  • Ideal for deburring and finishing in light duty applications
  • Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Grit Number
    180
  • Trim Length
    1-1/2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382144135
  • Specification
    ANSI B165.1
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.035 in
  • Manufacturer Upc Number
    012382144135
  • Overall Length
    3.5500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text