Motion
14506
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552686
MFR #14506
Price$173.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552686
MFR #14506

Mfr description
14506 6" NYLOX CUP BRUSH (INT. NUT)
  • Ideal for deburring and finishing in light duty applications
  • Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications
  • Suitable for right angle grinder tool usage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.39/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.04 in
  • Bristle Length
    1.2500 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.2500 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    6.0000 in
  • Diameter (Wire)
    0.0400 in
  • Filament Wire Diameter
    0.0400 in
  • Filament Wire Diameter Range
    0.0400 in
  • Fill Diameter
    0.040 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    6.0000 in
  • Overall Length
    5.8000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Grey
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Color
    Grey
  • Connector Type
    5/8 in - 11 UNC
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    14506
  • Manufacturer Upc Number
    012382145064
  • Material
    Abrasive Nylon
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    5/8 in - 11 UNC Nut
  • Number Of Pieces
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382145064
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)