Motion
14516
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552687
MFR #14516
List Price$173.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Cup Brush - Silicon Carbide-Coated Nylon Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552687
MFR #14516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.39/each for your price

Overview

Mfr description
14516 6" NYLOX CUP BRUSH (INT. NUT)
  • Ideal for deburring and finishing in light duty applications
  • Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Grit Number
    120
  • Trim Length
    1-1/4 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382145163
  • Max Rpm
    6600 rpm
  • Specification
    ANSI B165.1
  • Brush Diameter
    6.0000 in
  • Fill Material
    Abrasive Nylon
  • Brush Type
    Cup Brush
  • Color
    Grey
  • Fill Diameter
    0.040 in
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382145163
  • Overall Length
    5.8000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text