Motion
14616
Cup Brush - Bronze Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552692
MFR #14616
Your Price$182.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Bronze Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552692
MFR #14616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.52/each(List $209.90)

Overview

Mfr description
14616 4" CRIMPED WIRE CUP BRUSH
  • For light to medium duty, general purpose applications
  • Suitable for right angle grinder

Specifications

  • Bristle Material
    Bronze
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382146160
  • Max Rpm
    10200 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Bronze
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382146160
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.8500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought