Motion
15101
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01552694
MFR #15101
List Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01552694
MFR #15101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.18/each for your price

Overview

Mfr description
15101 COPPER CTR. CR. WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.003 in
  • Trim Length
    3/8 in
  • Diameter
    1-1/4 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382151010
  • UPC_NO
    012382151010
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought