Motion
1514
Wheel Brush - 1.3750 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 4500 rpm
Mi Item #01552697
MFR #1514
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.3750 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 4500 rpm
Mi Item #01552697
MFR #1514

Mfr description
15141 COPPER CTR. CR. WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Bristle Diameter
    0.008 in
  • Bristle Length
    1.5000 in
  • Brush Diameter
    8.0000 in
  • Brush Length
    1.5000 in
  • Center Hole Diameter
    0.6250 in
  • Diameter
    1.3750 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.008 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    8.0000 in
  • Overall Length
    1.3000 in
  • Reduced Arbor Hole Size
    0.6250 in
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Unthreaded Hole
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Grade
    Medium
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    01514
  • Manufacturer Upc Number
    012382015145
  • Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382151416
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)