Motion
15322
Wheel Brush - 1.5000 in Diam, 3/8 in Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #01552702
MFR #15322
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 3/8 in Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #01552702
MFR #15322

Mfr description
15322 COPPER CTR. CR. WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Bristle Diameter
    0.0104 in
  • Bristle Length
    0.4375 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.4375 in
  • Center Hole Diameter
    0.3750 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0104 in
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0104 in
  • Filament Wire Diameter Range
    0.0104 in
  • Fill Diameter
    0.0104 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.4500 in
  • Reduced Arbor Hole Size
    0.3750 in
  • Trim Length
    7/16 in
  • Unthreaded Arbor Diameter
    3/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    15322
  • Manufacturer Upc Number
    012382153229
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    3/8 in Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382153229
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)