Motion
15463
Wheel Brush - 2.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #01552707
MFR #15463
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #01552707
MFR #15463

Mfr description
15463 COPPER CTR. CRIMPED WIRE WHEEL
  • For use on portable tools, small diameter wire wheels are designed for efficient brushing action in confined or hard-to-reach areas
  • Fill material: Steel
  • Max RPM: 20,000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 to 0.5000 in
  • Arbor Size
    0.3750 to 0.5000 in
  • Bristle Diameter
    0.0118 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    2.0000 in
  • Brush Length
    0.5000 in
  • Center Hole Diameter
    0.3750 to 0.5000 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.0118 in
  • Inside Diameter
    0.3750 to 0.5000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    1.9500 in
  • Reduced Arbor Hole Size
    0.3750 to 0.5000 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    15463
  • Manufacturer Upc Number
    012382154639
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    10
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Crimped Wire Wheel
  • UPC_NO
    012382154639
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)