Motion
15473
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #01552708
MFR #15473
Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 rpm
Mi Item #01552708
MFR #15473

Mfr description
15473 COPPER CTR. CRIMPED WIRE WHEEL
  • For use on portable tools, small diameter wire wheels are designed for efficient brushing action in confined or hard-to-reach areas
  • Fill material: Steel
  • Max RPM: 20,000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.09/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in;1/2 in
  • Bristle Diameter
    0.014 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    1.9500 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382154738
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382154738
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)