Motion
15513
Wheel Brush - 2-1/2 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552709
MFR #15513
List Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2-1/2 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552709
MFR #15513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.03/each for your price

Overview

Mfr description
15513 COPPER CTR. CR. WIRE WHEEL
  • For use on portable tools, small diameter wire wheels are designed for efficient brushing action in confined or hard-to-reach areas
  • Fill material: Steel
  • Max RPM: 20,000
  • Applications: Deburring, rust, scale and carbon removal, cleaning internal surface and hard-to-reach areas, cleaning threads and boiler tubes, edge blending, cleaning and polishing I.D. and O.D. surfaces, finishing for appearance, roughening for adhesion, wide usage in aircraft, aerospace, naval and nuclear work

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    3/4 in
  • Diameter
    2-1/2 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382155131
  • UPC_NO
    012382155131
  • Brush Type
    Wheel
  • Overall Length
    2.4000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Industry Use
    Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text