Motion
15533
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 rpm
MI ITEM #01552711
MFR #15533
Your Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 rpm
MI ITEM #01552711
MFR #15533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.22/each(List $17.50)

Overview

Mfr description
15533 COPPER CTR. CRIMPED WIRE WHEEL
  • For use on portable tools, small diameter wire wheels are designed for efficient brushing action in confined or hard-to-reach areas
  • Fill material: Steel
  • Max RPM: 20,000
  • Applications: Deburring, rust, scale and carbon removal, cleaning internal surface and hard-to-reach areas, cleaning threads and boiler tubes, edge blending, cleaning and polishing I.D. and O.D. surfaces, finishing for appearance, roughening for adhesion, wide usage in aircraft, aerospace, naval and nuclear work

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382155339
  • UPC_NO
    012382155339
  • Brush Type
    Wheel
  • Overall Length
    2.9000 in
  • Arbor Hole Size
    3/8 in;1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought