Motion
15553
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 RPM
MI ITEM #01552713
MFR #15553
List Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 5/8 in Width, 20000 RPM
MI ITEM #01552713
MFR #15553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.23/each for your price

Overview

Mfr description
15553 COPPER CTR. CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382155537
  • UPC_NO
    012382155537
  • Overall Length
    2.9000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0104 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text