Motion
16263
Nylox Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 10000 RPM
MI ITEM #01552725
MFR #16263
List Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 10000 RPM
MI ITEM #01552725
MFR #16263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.25/each for your price

Overview

Mfr description
16263 3" COPPER CENTER NYLOX WHEEL
  • Ideal for addressing recesses and internal features
  • Ideal for delivering a targeted brushing action
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    120
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382162634
  • UPC_NO
    012382162634
  • Overall Length
    2.9500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text