Motion
16461
Wheel Brush - 1 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #01552727
MFR #16461
Price$31.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 1/4 in Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #01552727
MFR #16461

Mfr description
16461 COPPER CTR. CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.74/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Bristle Diameter
    0.003 in
  • Diameter
    1 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.003 in
  • Overall Length
    0.9500 in
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382164614
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382164614
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)